Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GL SMALL, 3/32in Small Gas Lens for 9, 20 Series Torches, 5PK

  • Mfr # 45V44

  • Zoro # G016059211


product price: $26.99
/pk 5, $5.40/ea

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V44
Zoro #
G016059211
UPC #
840349230191
Country of Origin
China

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.