Gouging Carbon Electrodes, Pointed, Copper Coated, 3/8inDia. x 12in L, 50PK

  • Mfr # AACCPTD3812

  • Zoro # G216043270


product price: $38.99
/pk 50, $0.78/ea

Key Features

Length (In.)
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AACCPTD3812
Zoro #
G216043270
UPC #
840349200293
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 in
Width
16 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.