Lube Pad, Lubricated, Gray/Silver, Clip Included, 6PK

  • Mfr # LUBEPADRTR-6

  • Zoro # G910088355


product price: $18.29
/pk 6, $3.05/ea

Key Features

Features
Non-Toxic
Material
Felt
Includes
Clip
Color
Gray, Silver
Type
Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUBEPADRTR-6
Zoro #
G910088355
UPC #
840349201399
Country of Origin
United States

Details

Features
Non-Toxic
Material
Felt
Includes
Clip
Color
Gray, Silver
Type
Lubricated
Flammability
Non-Flammable
Shape
Round

Description

Lube Pad, Shape: Round; Type: Lubricated; Color: Gray/Silver; Flammability: Non-Flammable; Non-Toxic: Yes; Includes: Clip; Pack: 6/Pack - For all types of steel wire not recommended for aluminum. Pre-treated with XTRweld Lube Pad Solution & Lubricant. Lubrication allows smooth feeding of wire with poor cast, helix, rust and long feed liners.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.