Lube Pad, Non-Lubricated, Red, Clip Included, 6PK

  • Mfr # LUBEPADRUT-6

  • Zoro # G610088297


product price: $13.39
/pk 6, $2.23/ea

Key Features

Features
Non-Toxic
Includes
Clip
Color
Red
Material
Felt
Type
Non-Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUBEPADRUT-6
Zoro #
G610088297
UPC #
840349201405
Country of Origin
United States

Details

Features
Non-Toxic
Includes
Clip
Color
Red
Material
Felt
Type
Non-Lubricated
Shape
Round
Flammability
Non-Flammable

Description

Lube Pad, Shape: Round; Type: Non-Lubricated; Color: Red; Flammability: Non-Flammable; Non-Toxic: Yes; Includes: Clip; Pack: 6/Pack - Red cleaning pads for all types of wire to reduce burnback. Excellent for aluminum. Use in combination with lubricated pads to provide optimal results on steel wire.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.