Zoro Homepage

Lug Connector, Solder On, Style: T-120, AMP: 2PK

  • Mfr # LCS10-20DP

  • Zoro # G316059157


product price: $12.99
/pk 2, $6.50/ea
Sold in multiples of 2 for $25.98

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS10-20DP
Zoro #
G316059157
UPC #
840349218885
Country of Origin
India

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

LCS10-20DP XTRweld Cable Lug, XTRweld Lug Connector, Solder On, T-120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.