Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG NOZZLE 5/8 2PK

  • Mfr # 24A-62

  • Zoro # G016036977


product price: $15.19
/pk 2, $7.60/ea
Sold in multiples of 2 for $30.38

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24A-62
Zoro #
G016036977
UPC #
840349223902
Country of Origin
China

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.