Zoro Homepage

MIG Nozzle Insulator; Model Compatibility for 24A Series Nozzles, 5PK

  • Mfr # 34A

  • Zoro # G916036985


product price: $9.99
/pk 5, $2.00/ea
Sold in multiples of 2 for $19.98

Key Features

Width
16 in
Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A
Zoro #
G916036985
UPC #
840349221847
Country of Origin
China

Dimensions

Width
16 in
Length
12 in
Depth
10 in

Description

MIG Nozzle Insulator; Model Compatibility for 24A Series Nozzles; Interchangable with Tweco style MIG Guns 250A - 600A, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.