Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miller 1/2in Slide-On Flush Mig Nozzle, 2PK

  • Mfr # 169-715

  • Zoro # G116036969


product price: $18.35
/pk 2, $9.18/ea
Sold in multiples of 2 for $36.70

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169-715
Zoro #
G116036969
UPC #
840349223438
Country of Origin
China

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

Replacement parts for suitable for use with Miller: M15, M25/M25M, M40/40AL guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.