Zoro Homepage

Miller Contact Tip, MIG, 0, .030 10PK

  • Mfr # 000-067

  • Zoro # G816036986


product price: $11.25
/pk 10, $1.13/ea

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-067
Zoro #
G816036986
UPC #
840349219509
Country of Origin
China

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

Replacement parts for suitable for use with Miller: M15, M25/M25M, M40/40AL, GA-17C, GA-20C, GA-21CM, GA40C guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.