Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xtrweld Pure Tungsten Electrode, 0.020, Green, 7 In L, 10PK WTPURE020

Pure Tungsten Electrode, 0.020, Green, 7 In L, 10PK (Discontinued)

  • Mfr # WTPURE020
  • Zoro # G608389139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTPURE020
Zoro #
G608389139
UPC #
840349202556
Country of Origin
China

Dimensions

Diameter
0.02 in
Length
7 in

Details

Material
Tungsten
Standards
EWP - ANSI/AWS A5.12, ISO6848
Color
Green
Welding Method
TIG (GTAW)
AC Current Range (With Oxide)
2 to 15 A
DC Current Range (-) Pure Tungsten
2 to 20 A
Material Application
Aluminum; Magnesium
Impurities Mass Percent
0.5% Max
AC Current Range (Pure Tungsten)
2 to 15 A
DC Current Range (-) With Oxide
2 to 20 A
Melting Point
3410°C

Description

XTRweld Pure Tungsten Electrodes are engineered for reliable performance in gas tungsten arc welding (GTAW/TIG) applications. Containing a minimum of 99.50% tungsten, these electrodes offer superior arc stability and form a clean, balled tip when heatedmaking them ideal for AC welding, especially on aluminum and magnesium. With the highest melting point of any metal (3,410°C), tungsten maintains its integrity under extreme heat, making it the go-to choice for high-temperature applications.


  • Made with 99.50% pure tungsten
  • Ideal for AC welding applications
  • Forms a clean, balled tip for superior arc stability
  • Excellent performance on aluminum and magnesium
  • High resistance to heatmelting point of 3,410°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.