308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack

  • Mfr # SE308L16125-1DP

  • Zoro # G408388073


product price:  $14.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE308L16125-1DP
Zoro #
G408388073
UPC #
840349214610
Country of Origin
United States

Description

XTRweld Stainless Steel Stick Electrodes are engineered for superior weld performance and exceptional corrosion resistance. Designed as a general-purpose solution for stainless steel applications, these electrodes are ideal for welding or repairing 304L, 301, 302, 303, 308, and 321 stainless steels. Commonly used in industries such as brewing, food processing, pharmaceuticals, and architectural fabrication, these electrodes offer a clean, smooth arc with minimal spatter for consistent results.


  • Features a low carbon content (0.04% max) to protect against intergranular corrosion
  • Controlled silicon levels enhance resistance to cracking and chemical attack
  • Manufactured using low hydrogen technology to reduce the risk of porosity in welds
  • Built with high-purity core wire for ultra-low carbon performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.