6011 Filler Metal, 5/32, Alloy Steel, 10Lb. Box priced per pound
- Mfr # SE6011SEL156-10
- Zoro # G008388053
product price:Â
$
3.29
/ea
Sold in multiples of 10 for
$32.90
Key Features
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
80000 psi
Elongation
28%
Color
Tan/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE6011SEL156-10
- Zoro #
- G008388053
- UPC #
- 840349208381
- Country of Origin
- United States
- Item
- Electrode
- Material
- Low Alloy Steel, Mild Steel
- Standards
- AWS A5.1
- Tensile Strength
- 80000 psi
- Elongation
- 28%
- Color
- Tan/Gray
- Finish
- High Cellulose Potassium
- Yield Strength
- 72000 psi
- Amperage
- 100 to 160 A
- Welding Positions
- Flat, Horizontal, Vertical Up, Overhead
Dimensions
- Diameter
- 5/32 in
- Length
- 14 in
Description
The XTRweld 6011 is your go-to electrode for fast, deep-penetrating welds in demanding conditions. Ideally suited for maintenance and repair, this electrode excels on rusted, painted, galvanized, or otherwise contaminated steelsmaking it perfect for fieldwork, fabrication, and emergency repairs. Designed for out-of-position welding, it bridges gaps up to 3/8 inch and handles poor fit-ups with ease. Its easy-to-remove slag and stable arc make it user-friendly for both pros and DIYers tackling tough jobs.
- Performs on contaminated, painted, or rusted steel
- Smooth, stable arc for out-of-position applications
- Slag is easy to chip away, saving time and cleanup
- Perfect for farm, shop, and maintenance applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.