7018AC Filler Metal, 5/32, 10Lb. Box priced per pound, 14 Inch L

  • Mfr # SE7018ACSEL156-10

  • Zoro # G108388014


product price:  $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Diameter
5/32 in
Tensile Strength
84000 psi
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE7018ACSEL156-10
Zoro #
G108388014
UPC #
840349208893
Country of Origin
United States

Dimensions

Diameter
5/32 in
Length
14 in

Details

Item
Electrode
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
84000 psi
Finish
Low Hydrogen Potassium, Iron Powder
Color
Tan/Gray
Elongation
32%
Welding Positions
Flat, Horizontal, Vertical Up, Overhead
Amperage
140 to 190 A
Diffusible Hydrogen
4 ml/100 g
Yield Strength
69000 psi

Description

XTRweld 7018AC is a specially formulated low hydrogen electrode designed for excellent performance on AC power sources. Whether you're welding boilerplate, pipe steel, shipbuilding steel, cast steel, or weathering steel like Corten, this electrode offers outstanding weld quality and reliability. Engineered for ease of use and versatility, XTRweld 7018AC provides smooth, turbulence-free arc transfer and superior spatter control, even in out-of-position welding. The non-conductive coating and moisture-resistant formula ensure dependable results in demanding field conditions.


  • Specially formulated for use with AC welding machines
  • Excellent for structural steels, Corten, and cast materials
  • Extra low hydrogen – H4 level moisture resistance
  • Ideal for repair and fabrication in all positions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.