80TAC Filler Metal, 1/16, Carbon Steel, 10Lb. Box priced per pound
- Mfr # SE80TAC062-10
- Zoro # G308387985
Key Features
Specifications
Product Information
- MFR #
- SE80TAC062-10
- Zoro #
- G308387985
- UPC #
- 840349210889
- Country of Origin
- United States
Dimensions
- Diameter
- 1/16 in
- Length
- 12 in
Details
- Item
- Electrode
- Material
- Carbon Steel
- Standards
- AWS A5.1
- Tensile Strength
- 83000 psi
- Elongation
- 25%
- Color
- Blue
- Finish
- High Titania Potassium
- Amperage
- 20 to 40 A
- Yield Strength
- 75000 psi
- Welding Positions
- Flat, Horizontal, Vertical Up, Overhead
Description
XTRweld 80TAC is the ultimate all-around repair and fabrication electrode for clean, well-fitting mild steel components. Designed to perform flawlessly on virtually any AC or DC welding machine, including those with low open-circuit voltage, this rod is ideal for shops, farms, and field work alike. Its fast-freeze slag characteristics support full positional welding, while the easy strike and ultra-smooth arc make it an excellent choice for beginners and pros alike. Whether you're welding flat, vertical up, overhead, or down there's no need to adjust your amperage setting.
- Works with low-voltage AC and DC machines
- Welds in all positions with no amperage adjustment
- Smooth, easy arc start and stable drag-type transfer
- Electrode can be bent without compromising the flux
- Fast-freeze slag makes out-of-position work a breeze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.