
Filler Metal, 1/8, Stainless Steel, 10Lb. Box priced per pound
Mfr # SE316L16SEL125-10
Zoro # G608388088
product price:Â $12.85
/ea
Sold in multiples of 10 for $128.50
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SE316L16SEL125-10
Zoro #
G608388088
UPC #
840349214740
Country of Origin
United States
Description
Filler Metal, XTR Select 316L-16, Display Pack: 10 Lb. Box, priced per pound; AWS Classification: E316L-16; Material: Stainless Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: White/Gray; Finish: Rutile/Titania
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.