Shop XTRWELD SELECT
See all product information
Create Account
Filler Metal, 5/32, Stainless Steel, 10Lb. Box priced per pound
- Mfr # SE316L16SEL156-10
- Zoro # G308388142
product price:Â
$
13.65
/ea
Sold in multiples of 10 for
$136.50
Key Features
Material
Stainless Steel
Standards
AWS A5.4
Diameter
5/32 in
Tensile Strength
85000 psi
Color
White/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE316L16SEL156-10
- Zoro #
- G308388142
- UPC #
- 840349214757
- Country of Origin
- United States
Dimensions
- Diameter
- 5/32 in
- Length
- 14 in
Details
- Item
- Electrode
- Material
- Stainless Steel
- Standards
- AWS A5.4
- Tensile Strength
- 85000 psi
- Color
- White/Gray
- Finish
- Rutile/Titania
- Elongation
- 42%
- Amperage
- 90 to 140 A
- Hardness
- Brinell 209, Rockwell B96
- Welding Positions
- Flat, Horizontal, Vertical Up, Overhead
Description
XTRweld 316L-16 is a high-performance, low-carbon stainless steel electrode designed for welding 316 and 316L stainless steels. With excellent corrosion resistanceespecially against chlorides and other harsh chemicalsthis electrode is ideal for environments exposed to saltwater, acids, and food-grade conditions. Often used in marine fabrication, pharmaceutical processing, and food and beverage equipment, it provides a stable arc, easy slag removal, and minimal spatter.
- Excellent resistance to pitting and corrosion in chloride-rich environments
- Low carbon content minimizes risk of carbide precipitation
- Ideal for marine, chemical, and food-processing applications
- Consistent weld quality with smooth bead appearance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.