NI 99 Filler Metal, 5/32, Nickel Alloys, 1 lb Display Pack

  • Mfr # SENI99156-1DP

  • Zoro # G208388082


product price:  $43.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SENI99156-1DP
Zoro #
G208388082
UPC #
840349210773
Country of Origin
United States

Description

XTRweld NI 99 is a premium high-nickel electrode designed for welding gray cast iron with superior crack resistance and machinability. Composed of 99% pure nickel, this electrode is ideal for precision repairs where clean, high-quality welds are essentialespecially on castings that will be machined after welding. Perfect for engine blocks, gear housings, machine parts, and ornamental castings, XTR NI 99 provides a soft, ductile weld deposit that blends seamlessly into the base material with minimal heat-affected zone.


  • High nickel content (99%) for maximum machinability
  • Excellent for repairing gray cast iron and thin castings
  • Produces soft, ductile welds that resist cracking
  • Ideal for low heat input applications

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.