Zoro Homepage

XTRweld Cable Select, 600V, 1/0 AWG, 50ft CL

  • Mfr # WCS1/0B-50CL

  • Zoro # G716036994


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCS1/0B-50CL
Zoro #
G716036994
UPC #
840349202815
Country of Origin
United States

Dimensions

Length
12 in

Description

Highly durable and versatile, the cable is designed for use in stingers/whips, leads, and ground clamp welding assemblies as well as battery applications such as chargers and wire harnesses. XTRweld SELECT welding cable is SAE J1127 #6 to 250 MCM and RoHS compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.