Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XTRweld Cable Select, Red 600V, No 2 AWG, 250 Feet, 250PK

  • Mfr # WCSN2R-250

  • Zoro # G016037004


product price: $4.49
/pk 250, $0.02/ea
Sold in multiples of 2 for $8.98

Key Features

Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCSN2R-250
Zoro #
G016037004
UPC #
840349218311
Country of Origin
United States

Dimensions

Length
12 in

Description

Rope-lay, Bunch-Stranded, Paper Separator, Jacket: LSHF EPDM Abrasion Resistant, Color: Red, Amperage: 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.