Zoro Homepage

Silicon Bronze .045 X 2 Lb. Spool priced per pound AWS A5.7 MIG GMAW

  • Mfr # SPSILBR045-2

  • Zoro # G808388314


product price: $13.89
/ea
Sold in multiples of 2 for $27.78

Key Features

Weight
2 Lb.
Material
Silicon Bronze
Process
MIG GMAW
Spool Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSILBR045-2
Zoro #
G808388314
UPC #
840349205335
Country of Origin
China

Details

Weight
2 Lb.
Material
Silicon Bronze
Process
MIG GMAW
Spool Type
Spool

Description

XTRWeld Silicon Bronze MIG GMAW Welding Wire .045 In. Dia., 1.2mm, 2 Lb. Spool, priced per pound, Conforms to AWS A5.7 ERCuSi-A CDA656

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.