Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Bronze 45 X 10Lb. Box priced per pound. AWS A5.7 MIG GMAW

  • Mfr # SPSILBR045-10

  • Zoro # G208388297


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

AWS Classification
ERCuSi-A
Material
Silicon Bronze
Weight
10 lb
Process
MIG GMAW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSILBR045-10
Zoro #
G208388297
UPC #
840349205373
Country of Origin
China

Details

AWS Classification
ERCuSi-A
Material
Silicon Bronze
Weight
10 lb
Process
MIG GMAW

Description

XTRWeld Silicon Bronze MIG GMAW Welding Wire .045 In. Dia., 1.2mm, 10 Lb. Spool, priced per pound, Conforms to AWS A5.7 ERCuSi-A CDA656

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.