TIG Collet; Style: Standard; Size: 1/8in; For use with 9, 20 Series Torches, 5PK

  • Mfr # 13N24

  • Zoro # G616059246


product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 5 for $29.95

Key Features

Overall Depth
10 in
Length
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13N24
Zoro #
G616059246
UPC #
840349229607
Country of Origin
China

Dimensions

Overall Depth
10 in
Length
12 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.