TIG Collet; Style: Standard; Size: 3/32in; For use with 9, 20 Series Torches, 5PK

  • Mfr # 13N23

  • Zoro # G916059212


product price:  $11.75
/pk 5, $2.35/ea
Sold in multiples of 5 for $58.75

Key Features

Width
16 in
Overall Depth
10 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13N23
Zoro #
G916059212
UPC #
840349229591
Country of Origin
China

Dimensions

Width
16 in
Overall Depth
10 in
Length
12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.