Zoro Homepage

Tweco Style Contact Tip, 0.045in, 10/Pack, 10PK

  • Mfr # 14-45

  • Zoro # G016036991


product price: $11.49
/pk 10, $1.15/ea
Sold in multiples of 2 for $22.98

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team