Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Water Cut-Off, 120V AC; 24V AC

  • Mfr # FPC-1000-P

  • Zoro # G416332723


original price: $480.99
9% off
new price: $432.99
/ea
Free Shipping & Returns

Key Features

Enclosure Width
6 7/8 in
Product Type
Low Water Cut-Off
Sensor Length
2.1 in
Sensors Type Included
Low Water Cut-off
Enclosure Height
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC-1000-P
Zoro #
G416332723
UPC #
-
Country of Origin
Mexico

Dimensions

Enclosure Width
6 7/8 in
Sensor Length
2.1 in
Enclosure Height
5 5/16 in

Details

Product Type
Low Water Cut-Off
Sensors Type Included
Low Water Cut-off
Standards
ASME CSD-1, cULus Listed
Foam Compensation
Foam Compensating
Application
Steam and Hot Water Boilers
Contact Form
SPST
Number of Switches
1
Wiring Conductors
Terminal Blocks
Input Voltage
120V AC, 24V AC
Relay Rating
7.5 A @ 120V AC
Includes Test Button
Test Button Included
Reset Type
Manual
Item
Low Water Cut-Off
NEMA Rating
1
Manufacturer Series
Boilerwize

Description

Low Water Cut-Off, Application Steam and Hot Water Boilers, Contact Form SPST, Enclosure Height 5 5/16 in, Enclosure Width 6 7/8 in, Foam Compensation Foam Compensating, Includes Test Button Test Button Included, Input Voltage 120V AC, 24V AC, Manufacturer Series Boilerwize, NEMA Rating 1, Number of Switches 1, Product Type Low Water Cut-Off, Relay Rating 7.5 A @ 120V AC, Reset Type Manual, Sensor Diameter Not Applicable, Sensor Length 2.1 in, Sensors Type Included Low Water Cut-off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.