Low Water Cut-Off, 120V AC/24V AC
Mfr # FPC-1000-U
Zoro # G816332613
original price: $515.99
5% off
new price: $489.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V AC, 24V AC
Standards
cULus Listed
Wiring Conductors
Terminal Blocks
Enclosure Depth
4 in
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPC-1000-U
Zoro #
G816332613
UPC #
-
Country of Origin
Mexico
Dimensions
Enclosure Depth
4 in
Sensor Diameter
3/4 in
Sensor Length
5.9 in
Enclosure Height
5 5/16 in
Details
Input Voltage
120V AC, 24V AC
Standards
cULus Listed
Wiring Conductors
Terminal Blocks
Contact Form
DPDT
Sensors Type Included
Low Water Cut Off
Includes
Extended Barrel Probe
Item
Low Water Cut-Off
Application
Steam and Hot Water Boilers
Number of Switches
2
NEMA Rating
1
Relay Rating
7.5 A @ 120V AC
Manufacturer Series
Boilerwize
Product Type
Low Water Cut-Off
Reset Type
Manual
Foam Compensation
Non-Foam Compensating
Includes Test Button
Test Button Included
Description
Low Water Cut-Off, Application Steam and Hot Water Boilers, Contact Form DPDT, Enclosure Depth 4 in, Enclosure Height 5 5/16 in, Foam Compensation Non-Foam Compensating, Includes Extended Barrel Probe, Includes Test Button Test Button Included, Input Voltage 120V AC, 24V AC, Manufacturer Series Boilerwize, NEMA Rating 1, Number of Switches 2, Product Type Low Water Cut-Off, Relay Rating 7.5 A @ 120V AC, Reset Type Manual, Sensor Diameter 3/4 in, Sensor Length 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.