Zoro Homepage
This item is Discontinued.
Xyron Adhesive Eraser, 2" x 2" 23675

Adhesive Eraser, 2" x 2" (Discontinued)

  • Mfr # 23675
  • Zoro # G6513777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23675
Zoro #
G6513777
UPC #
5706831236759
Country of Origin
China

Dimensions

Length
5.37 in
Width
3.87 in
Height (In.)
0.5 in

Details

Item
Xyron Adhesive Eraser

Description

Adhesive Eraser,2 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.