Zoro Homepage

Creative Station Lite, 5"

  • Mfr # 624740

  • Zoro # G6513689


product price: $55.65
/ea
Sold in multiples of 2 for $111.30

Key Features

Height
6.13"
Length
9.5"
Width
5.5"
For Use With
Use with repositionable adhesive, double-sided laminate, laminate/permanent adhesive, and laminate/magnet refills, sold separately.
Application
This non-electric 5" machine creates stickers, magnets, and laminated items just by turning the handle.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624740
Zoro #
G6513689
UPC #
608931028782
Country of Origin
China

Dimensions

Height
6.13"
Length
9.5"
Width
5.5"

Details

Item
Xyron Creative Station Lite
For Use With
Use with repositionable adhesive, double-sided laminate, laminate/permanent adhesive, and laminate/magnet refills, sold separately.
Application
This non-electric 5" machine creates stickers, magnets, and laminated items just by turning the handle.
Color
Gray/White/Green

Description

Creative Station Lite,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.