Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xyron Laminate Refill Roll, 9" x 60 ft 145612

Laminate Refill Roll, 9" x 60 ft (Discontinued)

  • Mfr # 145612
  • Zoro # G4250541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145612
Zoro #
G4250541
UPC #
608931021530
Country of Origin
China

Details

Item
Laminate Refill Roll,9" x 60 ft

Description

Laminate Refill Roll,9" x 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.