Zoro Homepage

Laminate/Magnet Refill, One Side, 5"

  • Mfr # LM1601-7

  • Zoro # G6513838


product price: $24.89
/ea
Sold in multiples of 4 for $99.56
Item requires special delivery charges. A $20.00 per item surcharge will be applied.

Key Features

Type
Laminate / Magnet
For Use With
Compatible with the Xyron 5" Creative Station Lite (Z624740) and 9" Creative Station (Z624632), sold separately.
Size
5" x 7' (Pre-loaded)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM1601-7
Zoro #
G6513838
UPC #
608931000856
Country of Origin
China

Dimensions

Size
5" x 7' (Pre-loaded)

Details

Item
Xyron Laminate/Magnet Refill for Creative Station Lite
Type
Laminate / Magnet
For Use With
Compatible with the Xyron 5" Creative Station Lite (Z624740) and 9" Creative Station (Z624632), sold separately.

Description

Laminate/Magnet Refill,One Side,5 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.