This item is Discontinued.

Xyron Laminating Film Cartridge, 100 ft. L XRNAT1251100

Laminating Film Cartridge, 100 ft. L (Discontinued)

  • Mfr # XRNAT1251100
  • Zoro # G4291887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XRNAT1251100
Zoro #
G4291887
UPC #
608931003604
Country of Origin
United States

Dimensions

Roll Size
12 in x 100 ft
Length
100 ft
Width
12 in
Thickness
3.2 mil

Details

Item
Laminating Film Cartridge
Type
Permanent Adhesive
For Use With
Mfr. No. XRNXM1255
Finish
Gloss

Description

Laminating Film Cartridge, Permanent Adhesive, 12 in x 100 ft Roll Size, Length 100 ft, Width 12 in, Gloss Finish, Thickness 3.2 mil, For Use With Mfr. No. XRNXM1255

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.