Zoro Homepage
This item is Discontinued.
Xyron Permanent Adhesive, 0.5", Refill 0702-05-00

Permanent Adhesive, 0.5", Refill (Discontinued)

  • Mfr # 0702-05-00
  • Zoro # G6513707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0702-05-00
Zoro #
G6513707
UPC #
608931023770
Country of Origin
China

Dimensions

Size
0.50" x 100' (Pre-loaded)

Details

Item
Xyron Mega Runner Adhesive Refill
Type
Permanent Adhesive
For Use With
Compatible with the Xyron Mega Runner (0701-05-00) and Teresa Collins Mega Runner (100049), sold separately.

Description

Permanent Adhesive,0.5 In.,Refill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.