Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Adhesive Refill Cartridge, 12"

  • Mfr # AT1255-100

  • Zoro # G6923563


product price: $113.39
/ea
Free Shipping & Returns

Key Features

Type
Permanent Adhesive
Thickness
0.125� (3.2mm)
For Use With
Compatible with Xyron Pro XM1255 Cold Laminator, sold separately
Size
12" x 100' (Pre-loaded)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT1255-100
Zoro #
G6923563
UPC #
608931003611
Country of Origin
United States

Dimensions

Thickness
0.125� (3.2mm)
Size
12" x 100' (Pre-loaded)

Details

Item
Xyron Permanent Adhesive Refill for XM1255
Type
Permanent Adhesive
For Use With
Compatible with Xyron Pro XM1255 Cold Laminator, sold separately

Description

Standard Adhesive Refill Cartridge,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.