Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Laminate Refill Cartridge, 25"

  • Mfr # DL403-300

  • Zoro # G6923502


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Laminate
For Use With
Compatible with Xyron Pro XM2500 Cold Laminator, sold separately
Size
25" x 300' (Pre-loaded)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL403-300
Zoro #
G6923502
UPC #
608931000283
Country of Origin
United States

Dimensions

Size
25" x 300' (Pre-loaded)

Details

Item
Xyron Standard Laminate Refill for XM2500
Type
Dual Laminate
For Use With
Compatible with Xyron Pro XM2500 Cold Laminator, sold separately

Description

Standard Laminate Refill Cartridge, 25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.