Zoro Homepage

Sticker Maker, 1.5"

  • Mfr # XRN150

  • Zoro # G6513923


product price: $11.59
/ea
Sold in multiples of 24 for $278.16

Key Features

Length
4.13"
Height
5"
Width
2.38"
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRN150
Zoro #
G6513923
UPC #
608931000764
Country of Origin
China

Dimensions

Length
4.13"
Height
5"
Width
2.38"

Details

Item
Xyron X150 Sticker Maker
Color
Purple

Description

Sticker Maker,1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.