This item is Discontinued.

Y2K Filtration Hydraulic Oil Filter Cart, Portable, 5 GPM,  FC200

Hydraulic Oil Filter Cart, Portable, 5 GPM, (Discontinued)

  • Mfr # FC200
  • Zoro # G101780389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC200
Zoro #
G101780389
UPC #
-
Country of Origin
United States

Description

Comes Standard with Hydraulic Filter GH134. Typical Applications: Mining Operations, Power Plants, Paper Mills, Metal Stamping, Injection Molding, Marine, Vessels, Government Satellite Operations, Hay Compression, Bulk Storage and Lube Rooms. Frame is Heavy Duty Chrome Plated Steel, Motor is 115/220 Volt, 1- phase TEFC 1725 Motor, Pump is Rotary Gear, Positive Displacement Pump, 3.5 gpm (5 gpm for the FC200 Series). 7 ft, Clear PVC, Steel reinforced hose or hydraulic hose. Pressure Gauge to Measure Element Loading, Pressure Switch with hi/low Shut Off For Unattended use. Fluid Transfer feature with or without filtering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.