Shop YAKGEAR
Create Account
Black Rubber Rod Leash
- Mfr # 8796997
- Zoro # G624188006
product price:Â
$
32.89
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
- 8796997
- Zoro #
- G624188006
- UPC #
- -
- Country of Origin
- China
Description
Black Rubber Rod Leash Features The nonabsorbent YakGear Coiled Fishing Rod Leash provides the ultimate peace of mind. In that your expensive rod and reel return to shore every time. Nonabsorbent. Full memory coil stretches from 24 in to 60 in. Connects with 360 degree swivel hook. cloth hook and eye strap. Specifications Color: Black. Size : 60 in. Material: Rubber. Weight: 0.5 lbs.