FOOTWEAR TRACTION, Ball, Heel, Mid-Sole Coverage, Strap-On, Steel
Mfr # 08531
Zoro # G501790315
product price: $64.99
/prKey Features
Fits Shoe Size
Men's 6 1/2 to 9 / Women's 7 1/2 to 10
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08531
Zoro #
G501790315
UPC #
096506085313
Country of Origin
China
Dimensions
Fits Shoe Size
Men's 6 1/2 to 9 / Women's 7 1/2 to 10
Height
2 1/4 in
Length
7 in
Width
4 1/2 in
Traction Device Dimensions
7 in x 4 1/2 in x 2 1/4 in
Details
Item
FOOTWEAR TRACTION
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice, Snow
Color
Black
Gender
Unisex
Footwear Brand
Winter Walking
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 6 1/2 to 9 / Women's 7 1/2 to 10, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.