Pro Unisex Rubber/Steel Snow and Ice Traction Black M Waterproof, Pair

  • Mfr # 8611

  • Zoro # G415500246


product price:  $42.99
/pr

Key Features

Height
7.6 in
Length
2.3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8611
Zoro #
G415500246
UPC #
96506086112
Country of Origin
United States

Dimensions

Height
7.6 in
Length
2.3 in
Width
6 in

Description

Brand Name: Yaktrax *Color: Black *Gender: Unisex *Height: *Material: Rubber/Steel *Product Type: Snow and Ice Traction *Steel Toe: No *Sub Brand: Pro *Usage: Walking/Light Hiking/Light Work *Waterproof: Yes *ANSI Certified: No *Size: M *Anti-Skid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.