Traction Device, Ball, Heel, Mid-Sole Coverage, Strap-On, Steel, Coil
Mfr # 08609
Zoro # G4767366
product price: $42.99
/prKey Features
Fits Shoe Size
Men's 5 to 8-1/2 / Women's 6-1/2 to 10
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Coil
Traction Attachment Style
Strap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08609
Zoro #
G4767366
UPC #
096506086099
Country of Origin
China
Dimensions
Fits Shoe Size
Men's 5 to 8-1/2 / Women's 6-1/2 to 10
Size
Small
Traction Device Dimensions
10-7/8 in L x 5 in W x 3-1/2 in H
Width
5 in
Length
10 7/8 in
Height
3 1/2 in
Dimensions
10-7/8 x 5 x 3-1/2"
Details
Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Coil
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Color
Black
Gender
Unisex
Material
Rubber Harness, Steel Coils
Footwear Brand
YAKTRAX
Suggested Traction Environment
Ice, Snow
Description
Strap-on Cleats, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Coil, 10-7/8 in L x 5 in W x 3-1/2 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 5 to 8-1/2 / Women's 6-1/2 to 10, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.