Walk Unisex Poly Elastomer Blend/Steel Snow and Ice Traction Black L Waterproof, Pair

  • Mfr # 8605

  • Zoro # G515500313


product price: $29.99
/pr

Key Features

Width
5.95 in
Height
7.6 in
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8605
Zoro #
G515500313
UPC #
96506086051
Country of Origin
United States

Dimensions

Width
5.95 in
Height
7.6 in
Length
2.2 in

Description

Brand Name: Yaktrax *Color: Black *Gender: Unisex *Height: *Material: Poly Elastomer Blend/Steel *Product Type: Snow and Ice Traction *Steel Toe: No *Sub Brand: Walk *Usage: Light Walking *Waterproof: Yes *ANSI Certified: No *Size: L *Anti-Skid: *Insula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.