4400 Series Door Closers
- Mfr # UNI4400 33-41 689
- Zoro # G910055319
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
Yale 4400 Series Door Closers
Application
Surface Closers
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNI4400 33-41 689
- Zoro #
- G910055319
- UPC #
- 197163294381
- Country of Origin
- Mexico
Details
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- For Use With
- Yale 4400 Series Door Closers
- Application
- Surface Closers
- Includes
- Surface Closers
Description
Door Closer, UNI Stop, Non-Hold Open, Size 1-6, 33 in. to 41 in. Doors, Full Cover, Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.