4600LN Grade 2 Cylindrical Lever Locks
Mfr # AU4604LN 613E
Zoro # G210071002
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Width
6.75"
Includes
Cylindrical Lock
Color
Dark Oxidized Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU4604LN 613E
Zoro #
G210071002
UPC #
197163309931
Country of Origin
United States
Dimensions
Width
6.75"
Length
7.25"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Includes
Cylindrical Lock
Color
Dark Oxidized Bronze
Cylinder Core Type
Conventional Cylinder
Material
Bronze
Description
Yale 4600LN cylindrical locks are the idea choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL Fire Listed for all functions insuring reliability and peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.