4600LN Grade 2 Cylindrical Lever Locks
Mfr # B-AU4604LN 626
Zoro # G110071621
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Length
7.25"
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-AU4604LN 626
Zoro #
G110071621
UPC #
197163310180
Country of Origin
United States
Dimensions
Length
7.25"
Width
6.75"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Includes
Cylindrical Lock
Material
Brass, Bronze
Color
Satin Chrome
Description
Yale 4600LN cylindrical locks are the idea choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL Fire Listed for all functions insuring reliability and peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.