Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700LN Grade 1 Cylindrical Lever Locks

  • Mfr # AU4704LN 2803-47L 626

  • Zoro # G610053349


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F82A
Required Door Thickness
1-3/4"
Grade
Grade 1
Cylinder Core Type
Conventional Cylinder
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4704LN 2803-47L 626
Zoro #
G610053349
UPC #
197163285334
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Function
F82A
Grade
Grade 1
Cylinder Core Type
Conventional Cylinder
Color
Satin Chrome
Includes
Cylindrical Lock
Finish
Satin Chrome
Material
Brass, Bronze

Description

Grade 1 Entry/Office Cylindrical Lock, Augusta Lever, Conventional Cylinder, Schlage C Keyway, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.