4700LN Grade 1 Cylindrical Lever Locks
Mfr # AU4707LN ICLC 612
Zoro # G110053306
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109
Required Door Thickness
1-3/4"
Grade
Grade 1
Material
Bronze
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU4707LN ICLC 612
Zoro #
G110053306
UPC #
197163285358
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Details
Lockset Function
F109
Grade
Grade 1
Material
Bronze
Includes
Cylindrical Lock
Cylinder Core Type
Yale 6-Pin LFIC Less Core
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, Yale 6-Pin LFIC Less Core, Satin Bronze Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.