4700LN Grade 1 Cylindrical Lever Locks
Mfr # AU4721LN 2803-47L 606
Zoro # G910053537
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F80
Required Door Thickness
1-3/4"
Cylinder Core Type
Conventional Cylinder
Finish
Satin Brass
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU4721LN 2803-47L 606
Zoro #
G910053537
UPC #
197163285372
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Details
Lockset Function
F80
Cylinder Core Type
Conventional Cylinder
Finish
Satin Brass
Includes
Cylindrical Lock
Material
Brass
Color
Satin Brass
Grade
Grade 1
Description
Grade 1 Communicating Cylindrical Lock, Augusta Lever, Conventional Cylinder, Schlage C Keyway, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.