4700LN Grade 1 Cylindrical Lever Locks
Mfr # MO4704LN ICLC 626
Zoro # G210054623
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F82A
Required Door Thickness
1-3/4"
Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO4704LN ICLC 626
Zoro #
G210054623
UPC #
197163285457
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Details
Lockset Function
F82A
Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Cylinder Core Type
Yale 6-Pin LFIC Less Core
Material
Brass, Bronze
Grade
Grade 1
Description
Grade 1 Entry/Office Cylindrical Lock, Monroe Lever, Yale 6-Pin LFIC Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.