5300LN Grade 2 Cylindrical Lever Locks
Mfr # AU5308LN ICLC 613E
Zoro # G710071182
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Width
7.5"
Material
Bronze
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU5308LN ICLC 613E
Zoro #
G710071182
UPC #
197163309801
Country of Origin
United States
Dimensions
Width
7.5"
Length
10"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Material
Bronze
Includes
Cylindrical Lock
Color
Dark Oxidized Bronze
Cylinder Core Type
LFIC 6-Pin Less Core
Description
This revolutionary Grade 2 lockset boasts design features such as a vandal resistant Free Wheeling lever mechanism and adjustable door thickness that makes installation a breeze. Through bolting gives the 5300LN a secure fit that resists shaking and rattling. With three lever designs and twelve different finishes, you have the ability to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.