5300LN Grade 2 Cylindrical Lever Locks
Mfr # B-MO5305LN 626
Zoro # G310071544
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Material
Brass, Bronze
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-MO5305LN 626
Zoro #
G310071544
UPC #
197163309771
Country of Origin
United States
Dimensions
Length
10"
Width
7.5"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Material
Brass, Bronze
Includes
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Description
This revolutionary Grade 2 lockset boasts design features such as a vandal resistant Free Wheeling lever mechanism and adjustable door thickness that makes installation a breeze. Through bolting gives the 5300LN a secure fit that resists shaking and rattling. With three lever designs and twelve different finishes, you have the ability to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.